0 items

Milliken Valve Mechanical Joint Stainless Steel Plug valve with Buried Gear

M600N1BG304

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-126 Grade B, ASTM A-536-Grade 65-45-12
AWWA Specifications
AWWA C-517-09, AWWA C-517-09 Sections 4.3.3.1
End Connection 1
Mechanical Joint
Material
Stainless Steel
Maximum Pressure
175 psi
Valve Operator
Wheel Handle
Valve Size
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday