Milliken Valve

Millcentric® 3 in. Ductile Iron Flanged Plug Valve 250#

Part #M602N0MGHWBALM  |  Manufacturer Part #602N0MGHWBALM

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI B16.1 Class 250

ASTM Specifications: ASTM A-536 Grade 65-45-12

AWWA Specifications: AWWA C-517 Section 4.4.1.4

Collection: Millcentric®

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Height: 8-91/100 in

High Pressure: 400

NSF Certified: No

Pressure Class: 250#

UL Listed: No

Valve Body Material: Ductile Iron

Valve Size: 3 in

Valve Type: Plug Valve

Width: 11-13/100 in