Millcentric® 4 in. Buna-N Coated Cast Iron, Buna-N, EPDM and 316 SS Stainless Steel 175 psi Flanged Wheel Handle Plug Valve

Part #M601NP  |  Item #1304022  |  Manufacturer Part #601N 4

$ 347.00 EACH
(Pricing is for 4 in)

Valve Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Computer aided design
  • High integrity casting

Documents

Specifications

ANSI Specifications: ANSI B16.1

ASTM Specifications: ASTM A-126

AWWA Specifications: AWWA C-504

Coating: Buna-N

Collection: Millcentric®

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Handle Type: Wheel

ISO Specifications: ISO 9001

Length: 9 in

Material: [Cast Iron, Rubber, Stainless Steel]

Material Type: [316 SS, Buna-N, EPDM]

Maximum Pressure: 175 psi

Pressure Class: 125#

Recommended Valve Application: Water

Valve Body Material: Cast Iron

Valve Bonnet Type: Welded

Valve Operator: Wheel Handle

Valve Port Opening: Full Port

Valve Seat Material: Nickel

Valve Size: 4 in

Valve Type: Plug Valve