Milliken Valve
Millcentric® 6 in. Cast Iron 175 psi Flanged Wheel Handle Plug Valve
Part #M601NWU | Item #1606192 | Manufacturer Part #601NW 6
Valve Size
Product Details
Documents
Specifications
ANSI Specifications: ANSI B16.1
ASTM Specifications: ASTM A-126 Class B
AWWA Specifications: AWWA C-517-09
Collection: Millcentric®
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
Material: Cast Iron
Maximum Pressure: 175 psi
Valve Operator: Wheel Handle
Valve Port Opening: Full Port
Valve Seat Material: Nickel Plated Iron
Valve Size: 6 in
Valve Type: Plug Valve