Millcentric® 6 in. Cast Iron 175 psig Mechanical Joint Plug Valve

Part #M600ELGU  |  Item #1742278  |  Manufacturer Part #600 EL 6

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI B16.1

ASTM Specifications: ASTM A-126 Class B

AWWA Specifications: AWWA C-517-09

Collection: Millcentric®

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

ISO Specifications: ISO 9001

Length: 10 in

Material: Cast Iron

Maximum Pressure: 175 psig

Valve Bonnet Type: Welded

Valve Port Opening: Full Port

Valve Seat Material: Nickel Plated Iron

Valve Size: 6 in

Valve Type: Plug Valve