Millcentric® 8 in. Cast Iron 175 psig Mechanical Joint Plug Valve

Part #M600ELGX  |  Item #1742279  |  Manufacturer Part #600 EL 8

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The Milliken criteria of quality, reliability, safety and value are embodied in the MILLCENTRIC Eccentric valve, setting higher standards for dependable performance with excellent features achieved by the utilization of the very latest design and manufact
  • CNC manufacturing delivers consistent sizes on all components

Documents

Specifications

ANSI Specifications: ANSI B16.1

ASTM Specifications: ASTM A-126 Class B

AWWA Specifications: AWWA C-517-09

Collection: Millcentric®

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

ISO Specifications: ISO 9001

Length: 17-19/50 in

Material: Cast Iron

Maximum Pressure: 175 psig

Valve Bonnet Type: Welded

Valve Port Opening: Full Port

Valve Seat Material: Nickel Plated Iron

Valve Size: 8 in

Valve Type: Plug Valve