Milliken Valve Millcentric® Cast Iron 175 psig Mechanical Joint Plug Valve

M600ELG

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B16.1
ASTM Specifications
ASTM A-126 Class B
AWWA Specifications
AWWA C-517-09
Collection
Millcentric®
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
ISO Specifications
ISO 9001
Length
10 in
Material
Cast Iron
Maximum Pressure
175 psig
Valve Bonnet Type
Welded
Valve Port Opening
Full Port
Valve Seat Material
Nickel Plated Iron
Valve Size
6 in
Valve Type
Plug Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday