4 in. Cast Iron 175 psi Mechanical Joint Wheel Handle Plug Valve
Series 600 4 in. Cast Iron 175 psi Mechanical Joint Wheel Handle Plug Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- High integrity casting
- Computer aided design
Documents
Specifications
- ANSI:
- ANSI B16.1
- ASTM:
- ASTM A-126
- AWWA:
- AWWA C-111, AWWA C-504
- Collection:
- Series 600
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Handle Type:
- Wheel
- Length:
- 14-1/4 in
- Material:
- Cast Iron
- Pressure - Maximum:
- 175 psi
- Recommended Valve Application:
- Water
- Valve Body Material:
- Cast Iron
- Valve Operator:
- Wheel Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Nickel
- Valve Size:
- 4 in
- Valve Type:
- Plug Valve