Series 600 6 in. Cast Iron 175 psi Mechanical Joint Wheel Handle Plug Valve

Part #M600N1BG316SSU  |  Item #3685478  |  Manufacturer Part #006-600N1BG-316SS

Valve Size:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: [ANSI B16.1, ANSI B16.21]

Collection: Series 600

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

Material: Cast Iron

Maximum Pressure: 175 psi

Valve Operator: Wheel Handle

Valve Port Opening: Full Port

Valve Size: 6 in

Valve Type: Plug Valve