10 in. Cast Iron 175 psi Flanged Wheel Handle Plug Valve
Series 601 10 in. Cast Iron 175 psi Flanged Wheel Handle Plug Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI B16.1
- ASTM:
- ASTM A-126 Grade B, ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-517-09, AWWA C-517-09 Sections 4.3.3.1
- Collection:
- Series 601
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- ISO:
- ISO 9001
- Material:
- Cast Iron
- Pressure - Maximum:
- 175 psi
- Valve Bonnet Type:
- Welded
- Valve Operator:
- Wheel Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Nickel Plated Iron
- Valve Size:
- 10 in
- Valve Type:
- Plug Valve