12 in. Cast Iron 175 psi Flanged Wheel Handle Plug Valve

You last purchased this on
 
Milliken Valve

Series 601 12 in. Cast Iron 175 psi Flanged Wheel Handle Plug Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milliken Valve

Series 601 12 in. Cast Iron 175 psi Flanged Wheel Handle Plug Valve

  • Fast #
  • Part #M601ELG12
  • Item #1753875
  • Manufacturer Part #601 12
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.1
ASTM:
ASTM A-126 Class B
AWWA:
AWWA C-517-09
Collection:
Series 601
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
ISO:
ISO 9001
Length:
14 in
Material:
Cast Iron
Pressure - Maximum:
175 psi
Valve Bonnet Type:
Welded
Valve Operator:
Wheel Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Nickel Plated Iron
Valve Size:
12 in
Valve Type:
Plug Valve