Milliken Valve Series 604E 3 in. Buna-N Coated Cast Iron, Buna-N, EPDM and 316 SS Stainless Steel 175 psi Flanged Wheel Handle Plug Valve

M604E1M

Manufacturer Part #: 6.04E+03

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Milliken multiport plug valves feature cast iron bodies with corrosion and abrasion resistant epoxy seats
  • Solid ductile iron tapered plugs are faced with Buna-N elastomer vulcanized in place and ground to size
  • Ductile iron plugs are Buna-N coated to provide tight shut off even under vacuum conditions
  • Welded seats are 90 percent nickel for corrosion and erosion resistance and specially profiled for low torque and extended seat life
  • Milliken multi-port plug valves are suitable for diverting service applications, and while the seat/sealing is adjustable, this valve should be considered a diverting valve only and not a drip-tight or shutoff valve
  • A variety of 3-way port positions are possible
  • Divert flow left or right
  • Plugs rotate in permanently lubricated 316SS bearings and U-cup stem seals are self-adjusting for trouble free service

SPECIFICATIONS

ANSI Specifications
ANSI B16.2
ASTM Specifications
ASTM A-126 Class B
AWWA Specifications
AWWA C-505
Coating
Buna-N
Collection
Series 604E
End Connection 2
Flanged
End Connections
Flanged
ISO Specifications
ISO 9001
Maximum Pressure
175 psi
Valve Bonnet Type
Welded
Valve Operator
Hand Wheel
Valve Port Opening
Full Port
Valve Seat Material
Epoxy
Valve Type
Plug Valve

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday