0 items

Mills Iron Works 2 in. Black Concentric Swage Nipple

B80X160BXPCSN

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Coating
Black
Fitting Size 1
2 in
Fitting Size 2
3/4 in
Fitting Sizes
2 in x 3/4 in
Fitting Type
Concentric, Reducing
Material
Carbon Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday