Milton

3/8 x 3/8 in. Steel MNPT Plug

Part #M1838  |  Manufacturer Part #1838

Fitting Sizes:

3/8 in x 3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: FNPT

End Connection 2: FNPT

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in x 3/8 in

Material: Steel

Maximum Pressure: 300 psi

Maximum Temperature: 250

Type: Plug