1-1/8 x 1-1/8 x 1-1/8 in. SDS-Max® Percussion
1-1/8 x 1-1/8 x 1-1/8 in. SDS-Max® Percussion
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rebar guards for increased DuraGuard in hard aggregate and rebar
- Variable flutes for up to 15% more holes per battery charge
- Breaker points for up to 20% faster drilling speeds
- ANSI specified to fit common anchors
- Wear mark indicators to indicate end of life
- Centering tip of exact spot drilling
- Wide flute entrance for increased faster dust removal
- Reinforced flutes to avoid bit breakage
Specifications
- Application:
- Drilling
- Bit Diameter(s) (In):
- 1-1/8 in
- Bit Sizes:
- 1-1/8 in
- Blade Type:
- Circular Saw
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 21 in
- Drill Bit Type:
- Percussion
- Height:
- 1-1/8 in
- Length:
- 21 in
- Material:
- Carbide Tipped
- Number of Pieces:
- 1 Piece
- Product Type:
- Gloves
- Shank Size:
- 1-1/8 in
- Shank Style:
- SDS-Max®
- Tool Type:
- Bit
- Weight:
- 2.61 lb
- Width:
- 1-1/8 in