1-1/2 in 18 ga Cold Rolled Steel, 22 ga Stainless Steel Snip

You last purchased this on
 
Milwaukee®

1-1/2 in 18 ga Cold Rolled Steel, 22 ga Stainless Steel Snip

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

1-1/2 in 18 ga Cold Rolled Steel, 22 ga Stainless Steel Snip

  • Fast #
  • Part #M48224011
  • Item #4263608
  • Manufacturer Part #48-22-4011
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Flush bolt design won't hang up on material
  • Forged alloy steel blades
  • One handed locking
  • Ergonomic handles
  • Serrated jaws
  • Rust protection
  • Requires Certification

Specifications

Blade Length (in):
1-1/2 in
Cutting Capacity:
18 ga Cold Rolled Steel, 22 ga Stainless Steel
Direction of Cut:
Left
GSA Approved:
No
Handle Type:
Ergonomic
Length:
9-1/2 in
Material:
Alloy Steel
Tool Type:
Snip