Milwaukee®
1-1/2 in. Forstner
Part #M48251502 | Item #2028074 | Manufacturer Part #48-25-1502
Bit Diameter
Product Details
- Faster, more accurate drilling: center feed screw pilots the bit and allows the bit to pull through fast
- Clean holes: inside cutting plane shaves the hole radius for clean, smooth holes without pressure
- Long-lasting performance: bits are resharpenable
- Includes two removable, replaceable feed screws
Specifications
Application: Cutting
Battery Type: Lithium-ion
Bit Diameter: 1-1/2 in
Color Finish: Silver
Color Finish Category: Silver Tones
Depth: 1-1/2 in
Height: 6 in
Length: 1-1/2 in
Material: Steel
Number Of Pieces: 1 Piece
Shank Size: 7/16 in
Shank Style: Hex
Tool Type: Self Feed Bit
Weight: 0.52
Width: 1-1/2 in