Milwaukee

1-1/2 x 3 in. 1 Piece Auger

Part #M48131503  |  Manufacturer Part #48-13-1503

Bit Length:

3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable: hardened, one-face 20° rake angle design enhances nail resistance, chip removal and fast, easy sharpening
  • Fast chip removal: nonstick, polished and coated flutes eliminate costly cleaning time
  • Impact-rated shank: strong enough to use with an impact wrench
  • Versatile: one line of Milwaukee® auger bits covers all applications and tools

Specifications

Bit Diameter: 1-1/2 in

Bit Length: 3 in

Depth: 7-9/20 in

Drill Bit Type: Auger

Drilling Depth in : 3 in

Height: 1-9/10 in

Length: 6 in

Material: High Speed Steel

Number Of Pieces: 1 Piece

Shackle Diameter: 7/16

Shank Size: 7/16 in

Shank Style: Hex

Tool Type: Ship Auger Bit

Weight: 0.935

Width: 1-9/10 in