1-1/4 x 2 in. 1 Piece Auger

You last purchased this on
 
Milwaukee®

1-1/4 x 2 in. 1 Piece Auger

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

1-1/4 x 2 in. 1 Piece Auger

  • Fast #
  • Part #M48136250
  • Item #164022
  • Manufacturer Part #48-13-6250
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fast chip removal: nonstick, polished and coated flutes eliminate costly cleaning time
  • Impact-rated shank: strong enough to use with an impact wrench
  • Durable: hardened, one-face 20° rake angle design enhances nail resistance, chip removal and fast, easy sharpening
  • Versatile: one line of Milwaukee® auger bits covers all applications and tools
  • Requires Certification

Specifications

Application:
Cutting
Battery Type:
Lithium-ion
Bit Diameter(s) (In):
1-1/4 in
Bit Length:
2
Color Finish Category:
Silver Tones
Color Finish Name:
Silver, Red
Depth:
1-19/20 in
Drill Bit Type:
Auger
Drilling Depth (in):
15 in
Height:
1-9/10 in
Length:
18 in
Material:
High Speed Steel
Number of Pieces:
1 Piece
Shank Size:
7/16 in
Shank Style:
Hex
Tool Type:
Auger Bit
Weight:
2.635 lb
Width:
19-11/20 in