1-1/8 in. Forstner
1-1/8 in. Forstner
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: 1 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Clean holes: inside cutting plane shaves the hole radius for clean, smooth holes without pressure
- Long-lasting performance: bits are resharpenable
- Faster, more accurate drilling: center feed screw pilots the bit and allows the bit to pull through fast
- Includes two removable, replaceable feed screws
Specifications
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- Bit Diameter(s) (In):
- 1-1/8 in
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 1-1/8 in
- Height:
- 4 in
- Length:
- 1-1/8 in
- Material:
- Carbon Steel
- Number of Pieces:
- 1 Piece
- Shank Size:
- 7/16 in
- Shank Style:
- Hex
- Tool Type:
- Self Feed Bit
- Weight:
- 0.41 lb
- Width:
- 1-1/8 in