1-1/8 in. Selfeed Wood Boring Bit
1-1/8 in. Selfeed Wood Boring Bit
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 1525-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inside cutting plane shaves the hole radius for clean and smooth holes without pressure
- Long-lasting performance
- Faster and more accurate drilling
Specifications
- Bit Diameter(s) (In):
- 1-1/8 in
- Drilling Depth (in):
- 4 in
- Length:
- 4 in
- Material:
- High Speed Steel
- Shank Size:
- 7/16 in
- Shank Style:
- Hex
- Tool Type:
- Self Feed Bit