1 - 2-9/16 in. Replacement Feed Screw Kit
1 - 2-9/16 in. Replacement Feed Screw Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replacement blades made with hardened steel increases bit life
- Size and model number engraved on each bit
- Aggressive feed screw design allows the bit to pull through the wood faster, resulting in faster drilling
- Small enough to fit in a pocket or tool belt
Specifications
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- Bit Diameter(s) (In):
- 1-3/8 in, 1-1/2 in, 2 in, 2-1/8 in, 2-1/4 in, 2-9/16 in
- Bit Sizes:
- 1 in, 2-9/16 in
- Blade Length (in):
- 4 in
- Blade Width (in):
- 1 in
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 1-1/2 in
- Height:
- 1-3/10 in
- Length:
- 1-1/2 in
- Material:
- Steel, High Speed Steel
- Number of Pieces:
- 1 Piece
- Shank Size:
- 7/16 in
- Shank Style:
- 3-Flat
- Tool Type:
- Self Feed Bit
- Weight:
- 0.23 lb
- Width:
- 2-4/5 in