1-3/8 in. Forstner

You last purchased this on
 
Milwaukee®

1-3/8 in. Forstner

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

1-3/8 in. Forstner

  • Fast #
  • Part #M48255120
  • Item #3632259
  • Manufacturer Part #48-25-5120
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Longer bit life: replacement blades made with hardened steel increases bit life
  • Faster drilling: aggressive feed screw design allows the bit to pull through wood faster
  • Superior performance: blades are easily replaced to provide a new bit on demand
  • Works on all types of wood
  • Easy size reference: bit and blades are engraved for quick and easy size identification
  • Requires Certification

Specifications

Application:
Cutting
Battery Type:
Lithium-ion
Bit Diameter(s) (In):
1-3/8 in
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
3-3/4 in
Drill Bit Type:
Forstner
Height:
7-22/25 in
Length:
3-3/4 in
Material:
High Carbon Steel
Number of Pieces:
1 Piece
Shank Size:
7/16 in
Shank Style:
Hex
Tool Type:
Self Feed Bit
Weight:
0.55 lb
Width:
3 in