1-3/8 in. Selfeed Hex Bit
1-3/8 in. Selfeed Hex Bit
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 2880-
Pick Up: 1 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Clean holes: inside cutting plane shaves the hole radius for clean, smooth holes without pressure
- Long-lasting performance: bits are resharpenable
- Faster, more accurate drilling: center feed screw pilots the bit and allows the bit to pull through fast
- Includes two removable, replaceable feed screws
Specifications
- Bit Diameter(s) (In):
- 1-3/8 in
- Depth:
- 2 in
- Height:
- 6-63/100 in
- Length:
- 2 in
- Material:
- Steel
- Shank Size:
- 11/25 in
- Shank Style:
- Hex
- Weight:
- 0.45 lb
- Width:
- 2 in