0 items

Milwaukee 1/4 x 6 in. Secure-Grip Hammer Drill Bit Set 5 Pack

M48208851

Bit Diameter:

1/4 in

$19.25

per PACK
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Carbide tips extend performance in masonry applications
  • Delivers superior quality in a select range of bits
  • Faster drilling with reinforced flute geometry increases bit stability
  • Three-flat Secure-Grip™ shanks holds the bit firmly in the chuck

SPECIFICATIONS

Bit Diameter
1/4 in
Drill Bit Type
Hammer
Length
6 in
Material
Carbide
Number Of Pieces
5 Piece

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday