28V 1 in Hammer Drill
28V 1 in Hammer Drill
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Variable-speed trigger and reverse: Allow for accurate drill bit starting and easy bit/fastener removal
- Integral clutch: Minimizes torque reactions and helps protect gears
- Compact, well-balanced design: allows you to work comfortably in tight spaces and overhead
- Keyless chuck: Permits fast, tool-free bit changes
- Three operating modes: Choose hammer drill, drill or chipping for maximum versatility
- All-metal gear case and block construction: Provides precise bearing and gear seating for long-term reliability
- Optimal drilling range in concrete: Drill from 3/16 in to 3/4 in with a 1 in solid bit capacity and 2-1/2 in thin wall core bit capacity
Documents
Specifications
- Battery Size:
- 28V
- Battery Type:
- Redlithium™
- Bit Diameter(s) (In):
- 1 in
- Chuck Size:
- 1 in
- Chuck Type:
- Keyless
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Grey, Red
- Corded Cordless:
- Cordless
- Length:
- 13 in
- Number of Tools Included:
- 4
- Power Source:
- Battery
- RPM:
- 1400
- Shank Style:
- SDS-Plus
- Tool Type:
- Hammer Drill
- Torque (In-Lbs):
- 25.2 in-lbs
- Volts:
- 28V