1 in. Dry Cutting Saw Blade
1 in. Dry Cutting Saw Blade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Carbide-tipped for longer life
- Hardened-steel body
- Circular saw blade for cutting of ferrous materials
- Vibration dampening
Specifications
- Application:
- Cutting
- Arbor Hole Size:
- 1 mm
- Blade Length (in):
- 14 in
- Blade Material:
- Carbide
- Blade Type:
- Circular Saw
- Blade Width (in):
- 14 in
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 14-1/2 in
- Diameter:
- 14 in
- Height:
- 3/4 in
- Length:
- 14-1/2 in
- Number of Pieces:
- 1 Piece
- RPM:
- 18
- Teeth Per Inch:
- 72
- Tool Type:
- Circular Saw Blade
- Weight:
- 3.465 lb
- Width:
- 16 in