1 in. Forstner

Part #M48251002  |  Item #178419  |  Manufacturer Part #48-25-1002

$ 27.97 EACH
(Pricing is for 1 in)

Bit Diameter

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Faster, more accurate drilling: center feed screw pilots the bit and allows the bit to pull through fast
  • Clean holes: inside cutting plane shaves the hole radius for clean, smooth holes without pressure
  • Long-lasting performance: bits are resharpenable
  • Includes two removable, replaceable feed screws

Specifications

Application: Cutting

Battery Type: Lithium-ion

Bit Diameter: 1 in

Color Finish: Silver

Color Finish Category: Silver Tones

Depth: 2 in

Drill Bit Type: Forstner

Height: 6-63/100 in

Indoor Outdoor: Indoor/Outdoor

Length: 2 in

Material: High Speed Steel

Number Of Pieces: 1 Piece

Reusable: Yes

Shank Size: 7/16 in

Shank Style: Hex

Tool Type: Self Feed Bit

Weight: 0.4

Width: 4 in