Milwaukee 1-Piece Black Oxide Step Drill Bit

M488992

Bit Sizes

Starting at $29.01
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3-flat secure-grip shank: reduces bit slippage in the chuck
  • Jam-free performance: dual-flute design optimized for cordless drills in high speed provides greater speed and control
  • Laser-engraved reference marks easily stop on any hole size
  • Laser-engraved reference marks: easily stop on any whole size
  • Rapid strike tip: creates fast, accurate starts and generates less heat
  • Up to 50% more holes per battery charge
  • With 3-flat Secure-Grip™ shanks reduce bit slippage in the chuck

SPECIFICATIONS

Bit Sizes
1/8 in - 1/2 in
Coating
Black Oxide
Depth
5-13/20 in
Drill Bit Type
Step
Drilling Depth in
5-13/20 in
Height
1/2 in
Length
5-22/25 in
Material
Black Oxide
Number Of Pieces
Number Of Points
Shank Size
1/4 in
Tool Type
Step Drill Bit
Weight
13/100
Width
4-22/25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday