Milwaukee 1-Piece Grit Hole Saw

M4956050

Diameter

Starting at $22.62
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Diamond plus: greater durability and toughness delivers up to 10x longer life
  • Higher grade diamonds and improved braze: provide best-in-class performance
  • Large slug ejection slot: offers easy plug removal
  • Versatile: ideal for cutting anchoring and clearance holes in all tile, stone and glass

SPECIFICATIONS

Depth
1-17/20 in
Diameter
1/4 in
Drill Bit Type
Hole Saw
Height
11/20 in
Length
6 in
Number Of Pieces
Number Of Points
Package Quantity
Piece of 1
Tool Type
Hole Saw
Weight
3/5
Width
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday