Milwaukee

1 x 1-3/4 in. Core Bit 1 Piece

Part #M48205091  |  Manufacturer Part #48-20-5091

Diameter:

1-3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Coupling can be used for extra deep drilling
  • Different style shanks available
  • Easily changeable drill heads
  • Core bit carbide tipped

Specifications

Application: Drilling

Brand Model Compatibility: 48-20-5079 Extension, 48-20-5077 Shank Adapter, 48-20-5075 Spline Shank Adapter, 48-20-5081 Threaded Stud and 48-20-5099 Centering Bit

Diameter: 1-3/4 in

Drilling Depth in : 3 in

Length: 4-1/2 in

Material: Carbide

Number Of Pieces: 1 Piece

Shank Size: 1 in

Shank Style: SDS-Max®

Tool Type: Core Bit