1 x 1 x 31 in. Spline Hammer 1 Piece
1 x 1 x 31 in. Spline Hammer 1 Piece
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spline shank
- Drilling depth 31 in.
- 1 in. diameter, 4-cutter head
- Overall length 36 in.
Specifications
- Application:
- Drilling
- Bit Diameter(s) (In):
- 1 in
- Bit Sizes:
- 1 in
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 1 in
- Drill Bit Type:
- Hammer
- Height:
- 36 in
- Length:
- 1 in
- Magnetic:
- No
- Material:
- High Carbon Steel
- Number of Pieces:
- 1 Piece
- Product Type:
- Gloves
- Shank Size:
- 31 in
- Shank Style:
- Spline
- Weight:
- 3.75 lb
- Width:
- 1 in