10-1/2 x 2-5/8 in. Steel Offset Hex Pipe Wrench
10-1/2 x 2-5/8 in. Steel Offset Hex Pipe Wrench
Frequently Purchased Together
Product Details
- The offset jaws give you better access and allow for up to 3 points of contact for a secure grip every time
- The ergonomic handle form has been designed to give you maximum comfort and won’t dig into your palms while using the offset hex wrench.
- The offset hex pipe wrench smooth jaws that will not mar surfaces and have a capacity of 2-5/8 in
Specifications
- Application:
- Fastening
- Bare Tool or Kit:
- Bare Tool
- Battery Type:
- Lithium-ion
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Handle Material:
- Aluminum
- Handle Type:
- Ergonomic
- Height:
- 14-20/69 in
- Length:
- 10-1/2 in
- Material:
- Steel
- Maximum Capacity:
- 2-5/8 in
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Pipe Capacity:
- 2-5/8 in
- Tool Type:
- Pipe Wrench
- Weight:
- 1.8 lb
- Width:
- 5-11/20 in
- WrenchType:
- Pipe