Milwaukee 10 in 14 Mini Hacksaw

M48220012

Manufacturer Part #: 48-22-0012

Blade Length

10 in

$15.11

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Adjustable blade length - easier flush cutting
  • Compact design - ideal for versatile cutting in tight spaces
  • Rubber over mold grip - increased comfort
  • Tool free blade change - change blades up to 10X faster

SPECIFICATIONS

Blade Length
10 in
Blade Material
Metal
Color Finish
Black, Red
Color Finish Category
Reds
Depth
4-53/100 in
Handle Material
Polycarbonate
Height
1-23/50 in
Length
4-53/100 in
Saw Type
Mini Hacksaw
Teeth Per Inch
14
Tool Type
Hack Saw
Weight
0.6
Width
14-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday