1-1/4 in 18 ga Cold Rolled Steel, 22 ga Stainless Steel Snip
This product has been replaced by
Manufacturer Part #48-22-4523
1-1/4 in 18 ga Cold Rolled Steel, 22 ga Stainless Steel Snip
Package Quantity Info:
EA: 1 IP: 3-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With single handed locking for ease of use and quick open and close
- Flush bolt design won't hang up on material
- With 45° offset keeps users hands away from cutting material
- Ergonomic handles for maximum comfort and superior performance
- Includes left and right cutting offset snips
- Hard chrome plated blades increases tool life by reducing corrosion
- Forged alloy steel blades for maximum tool strength
Specifications
- Blade Length (in):
- 1-1/4 in
- Blade Material:
- Forged Alloy Steel
- Cutting Capacity:
- 18 ga Cold Rolled Steel, 22 ga Stainless Steel
- GSA Approved:
- No
- Handle Type:
- Ergonomic
- Length:
- 10 in
- Number of Pieces:
- 1 Piece
- Tool Type:
- Snip
- Weight:
- 0.75 lb