1-1/8 x 1-1/8 x 25/64 in. SDS-Plus Masonry 1 Piece
1-1/8 x 1-1/8 x 25/64 in. SDS-Plus Masonry 1 Piece
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rebar guards for increased durability in hard aggregate and rebar
- Variable flutes for up to 20% more holes per battery charge in cordless rotary hammers
- 4-Cutter tip design for up to 4x longer life in rebar
- ANSI specified to fit common anchors
- Centering tip for exact spot drilling
- Wear mark indicators to indicate end of life
- Reinforced flutes to avoid bit breakage
- Breaker points for increased drilling speeds
Specifications
- Application:
- Drilling
- Bit Diameter(s) (In):
- 1-1/8 in
- Bit Sizes:
- 1-1/8 in
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 1-1/8 in
- Drill Bit Type:
- Masonry
- Height:
- 10 in
- Length:
- 1-1/8 in
- Magnetic:
- No
- Material:
- Carbide Tipped
- Number of Pieces:
- 1 Piece
- Product Type:
- Gloves
- Shank Size:
- 25/64 in
- Shank Style:
- SDS-Plus
- Tool Type:
- Bit
- Weight:
- 1.265 lb
- Width:
- 1-1/8 in