10 in. Sds 5/8 in. Flat Chisel Bit

Part #M48626015  |  Item #656012  |  Manufacturer Part #48-62-6015

$ 12.98 EACH

Length:

1-4/5 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Up to 20% longer life
  • High grade forged steel for durability
  • Good for general chipping and breaking
  • Designed for SDS plus rotary hammers
  • Use in hammer only mode

Specifications

Application: Cutting

Battery Type: Lithium-ion

Bit Diameter: 3/4 in

Bit Length: 10 in

Blade Material: Forged Steel

Color Finish: Silver

Color Finish Category: Silver Tones

Depth: 1-4/5 in

Drill Bit Type: Chisel

Drilling Depth in : 1-4/5 in

Height: 1/2 in

Length: 1-4/5 in

Material: High Carbon Steel

Number Of Pieces: 1 Piece

Shank Style: SDS-Plus

Tool Type: Flat Chisel

Weight: 0.565

Width: 13-3/20 in