10 in. Single Drive System Bull Point Chisel

Part #M48626010  |  Item #656011  |  Manufacturer Part #48-62-6010

$ 12.98 EACH

Length:

13-3/10 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Up to 20% longer life
  • High grade forged steel for durability
  • Starts holes in concrete slabs, general chipping and breaking
  • Designed for SDS max rotary hammers
  • Use in hammer only mode

Specifications

Application: Cutting

Battery Type: Lithium-ion

Bit Diameter: 1/4 in

Bit Length: 10 in

Blade Material: Forged Steel

Color Finish: Silver

Color Finish Category: Silver Tones

Depth: 13-3/10 in

Drill Bit Type: Masonry

Drilling Depth in : 13-3/10 in

Height: 11/20 in

Length: 13-3/10 in

Material: [Steel, Carbide Tipped]

Number Of Pieces: 1 Piece

Shank Style: SDS

Tool Type: Bull Point

Weight: 0.57

Width: 1-3/4 in