10 oz. Caulk Gun in Red/Black
M12™ 10 oz. Caulk Gun in Red/Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Variable speed trigger and max speed dial for complete control
- 0-28 IPM dispensing rate
- Up to 400 lbs. of pushing force
- Dispenses up to 150 tubes (10 oz each) of building sealant on 1 charge
- With 360° rotating collar
- Interchangeable quick-change carriage design for converting material types
Documents
Specifications
- AMP:
- 1.5
- Battery Type:
- Lithium-ion
- CSA Certified:
- Yes
- Collection:
- M12™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- ETL Listed:
- Yes
- GSA Approved:
- No
- Height:
- 8-9/10 in
- Length:
- 26-1/2 in
- Number of Pieces:
- 1 Piece
- Pipe Capacity:
- 1 in
- Power Source:
- Electric
- Product Type:
- Caulk Gun
- Size:
- 10 oz
- Tool Type:
- Caulk Guns
- UL Listed:
- No
- Volts:
- 12V
- Weight:
- 4.4 lb
- Width:
- 17-1/10 in