0 items

Milwaukee 10-Piece Black Oxide Hex Drill Bit

M48894445

Number Of Pieces

10 Piece

$38.87

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Corrosion resistant
  • Fast and accurate drilling
  • Hex power groove shank offers quick bit changes
  • Thicker web provides greater strength and longer life

SPECIFICATIONS

Coating
Black Oxide
Number Of Pieces
10 Piece
Shank Size
1/4 in
Shank Style
Hex

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday