100 ft. Aluminum and Metal Chalk Reel Kit with Blue Chalk and Bonus Line

Part #M48223993  |  Item #7606281  |  Manufacturer Part #48-22-3993

$ 22.94 EACH

Length:

7-7/10 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • StripGuard™ clutch
  • Planetary gear system
  • 6:1 gear retraction ratio
  • Bonus bold line included
  • All metal body

Specifications

Application: Pipe Fitting

Color Finish: [Red, Black]

Color Finish Category: Reds

Depth: 7-7/10 in

Height: 2-13/20 in

IAPMO Listed: Yes

Indoor Outdoor: Indoor/Outdoor

Length: 7-7/10 in

Material: [Aluminum, Metal]

Number Of Pieces: 1 Piece

Reusable: Yes

Tool Type: Chalk Line Reel

Weight: 1.08

Width: 8-1/4 in