100 x 27 x 32 in. Folding Miter Saw Stand

Part #M40080551  |  Item #7338351  |  Manufacturer Part #40-08-0551

$ 239.00 EACH

Length:

100 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mounting brackets work with all brands of miter saws
  • Compact folding design for easy storage
  • Extends to a maximum of 100" to support large work pieces
  • Accepts Milwaukee® Miter Saw Stand Table Top Accessory

Specifications

Application: Cutting

Color Finish: Red

Color Finish Category: Reds

Corded Cordless: Cordless

ETL Listed: No

Height: 32 in

Length: 100 in

Material: [Aluminum, Steel]

Tool Stand Type: Saw Stand

Tool Type: Saw Stand

UL Listed: No

Weight: 31

Width: 27 in

Work Load Limit: 500