Milwaukee 1000V Fork Meter

M220520

Manufacturer Part #: 2205-20

Volts

1000V

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Measures up to 200 A, wide 0.63 in. jaw opening
  • Wide voltage range to 1000 V AC /DC
  • True-RMS for accurate measurement in all applications
  • Lo-z measurement to eliminate ghost voltage
  • Built-in voltage detector and LED work light
  • High contrast, white on black display with backlight for easy reading
  • Rugged over-molding increases durability and user grip
  • Cat IV 6 V / cat III 1 V for greater safety

SPECIFICATIONS

Battery Size
AA
Battery Type
Alkaline
Depth
2 in
Height
8 in
Jaw Capacity in
.63 in
Power Source
AC, Battery
Type
M220520
Volts
1000V
Weight
1.08
Width
6 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday