Milwaukee

1000V Hvac Fork Meter

Part #M220620  |  Manufacturer Part #2206-20

Volts:

1000V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Measures up to 200 A, wide 0.63 in. jaw opening
  • Wide voltage range to 1000 V AC /DC
  • True-RMS for accurate measurement in all applications
  • 600 uA DC for flame rectification
  • Built-in voltage detector and LED work light
  • Thermocouple (dual banana) input for contact temperature measurement
  • High contrast, white on black display with backlight for easy reading
  • Rugged over-molding increases durability and user grip

Specifications

AMP: 200

Battery Size: AA

Battery Type: Alkaline

Color Finish: Black, Red

Color Finish Category: Blacks

Depth: 4 in

Height: 8 in

Jaw Capacity in : .63 in

Length: 4 in

Power Source: AC, Battery

Type: M220620

Volts: 1000V

Weight: 1.12

Width: 2 in