Milwaukee

11-1/2 x 2-5/8 in. Smooth Jaw Pipe Wrench

Part #M48227186  |  Manufacturer Part #48-22-7186

Pipe Capacity:

2-5/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Smooth Jaws wont mar surfaces
  • Ergonomic Handle Design that helps prevent fatigue and slip
  • Limited Lifetime warranty

Specifications

Color Finish: Red

Handle Type: Ergonomic

Height: 1-1/2 in

Length: 11-1/2 in

Material: Steel

Pipe Capacity: 2-5/8 in

Weight: 2.9

Width: 3-1/8 in

Wrench Type: Pipe