11-1/50 in. Organizer Bag

You last purchased this on
 
Milwaukee®

11-1/50 in. Organizer Bag

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

11-1/50 in. Organizer Bag

  • Fast #
  • Part #M48228170
  • Item #7057013
  • Manufacturer Part #48-22-8170
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Stackable
  • Reinforced water resistant base
  • Stand up, stay open design - designed to allow full access to the bags contents
  • External zipper pocket storage
  • Requires Certification

Specifications

Application:
Storage
Battery Type:
Lithium-ion
Color Finish Category:
Reds
Color Finish Name:
Red
Depth:
11-81/100 in
Height:
11-1/50 in
Indoor Outdoor:
Indoor/Outdoor
Length:
11-81/100 in
Material:
Plastic
Material Type:
Nylon
Number of Pieces:
1 Piece
Reusable:
Yes
Tool Type:
Parachute Bag
Type:
M48228170
Weight:
1.11 lb
Width:
1-97/100 in