11-5/8 in. 120V Impact Wrench with Rocker Switch and Friction Ring Socket Retention
11-5/8 in. 120V Impact Wrench with Rocker Switch and Friction Ring Socket Retention
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- AC/DC rocker switch: Enables quick selection of forward and reverse
- 8-Ft. Fixed rubber cord: Durable construction for longer tool life
- Powerful 7.0 Amp motor: Produces 380 ft-lbs of torque and 1750 RPM for maximum productivity
- Friction ring socket retention system: Reduces downtime on applications involving frequent changing of accessories
- 3/4" Square anvil: More resistant to long term fatigue than a 1/2-in anvil
Specifications
- AMP:
- 7
- Application:
- Cutting
- Bare Tool or Kit:
- Bare Tool
- Battery Type:
- Lithium-ion
- CSA Certified:
- Yes
- Cord Length:
- 8 ft
- Corded Cordless:
- Corded
- Depth:
- 12-1/4 in
- Drive Size:
- 3/4 in
- Height:
- 3-1/4 in
- Length:
- 11-5/8 in
- Material:
- Plastic
- Number of Pieces:
- 1 Piece
- RPM:
- 1800
- Torque (In-Lbs):
- 4560 in-lbs
- Type:
- M907520
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 6.2 lb
- Width:
- 12-1/2 in