1/2 - 1/4 in. Square to Hex Steel Adapter
1/2 - 1/4 in. Square to Hex Steel Adapter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy duty construction for fastening capabilities in all impacts
- Extreme durability
- Proprietary steel and heat treat process for maximum strength and durability
- Up to 10x life
Specifications
- Bit Sizes:
- 1/2 in - 1/4 in
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 2-9/10 in
- Height:
- 1 in
- Length:
- 2-9/10 in
- Material:
- Steel
- Shank Style:
- Hex
- Weight:
- 0.24 lb
- Width:
- 3-9/10 in