12 in. Aluminum Pipe Wrench
12 in. Aluminum Pipe Wrench
-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Dual coil springs - for maximum durability and tool life
- Ergonomic handle form - designed for maximum comfort, won't dig into the palm
- Overbite jaw - largest gripping surface
- Tether-ready handle loop
- Through hardened jaws - increased durability and grip
- Ergonomic hook jaw design - for easy detachment from the work piece
Specifications
- Adjustable:
- Yes
- Application:
- Fastening
- Bare Tool or Kit:
- Bare Tool
- Battery Type:
- Lithium-ion
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver, Red
- Depth:
- 17-3/10 in
- Handle Material:
- Aluminum
- Handle Type:
- Ergonomic
- Height:
- 1 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 17-3/10 in
- Material:
- Aluminum
- Maximum Capacity:
- 2 in
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Pipe Capacity:
- 2 in
- Reusable:
- Yes
- Tool Type:
- Pipe Wrench
- Weight:
- 2.155 lb
- Width:
- 5-1/10 in