12 in. Compound Miter Saw

You last purchased this on
 
Milwaukee®

12 in. Compound Miter Saw

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

12 in. Compound Miter Saw

  • Fast #
  • Part #M695520
  • Item #3581351
  • Manufacturer Part #6955-20
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dual integral jobsite lights- fully illuminate the work piece and cut line from either side of the blade
  • Constant power technology with soft start -maintains constant cutting speed under load and decreases start up head movement
  • Miter angle digital readout- provides repeatable accuracy to 0.1 Degree
  • Integral dust channel- captures up to 75% of the dust and debris cut
  • Oversized single lever bevel adjustment with (9) positive bevel stops allows the saw to easily bevel left and right 0-48 degree and provides fast and accurate adjustments
  • Miter angle fine adjust with detent override- makes it simple to dial-in precise miter angles
  • Dual horizontal steel rails with three large linear bearings-deliver smooth sliding action
  • Requires Certification

Specifications

AMP:
15
Application:
Cutting
Arbor Hole Size:
5/8 in
Bare Tool or Kit:
Bare Tool
Battery Type:
Lithium-ion
Blade Length (in):
12 in
CSA Certified:
Yes
Cord Length:
8 ft
Corded Cordless:
Corded
Depth:
32 in
Diameter:
12 in
Height:
23 in
Horsepower:
3.3 hp
Length:
32 in
Material:
Steel
Number of Pieces:
1 Piece
Number of Tools Included:
4
Power Source:
Electric
RPM:
3200
Saw Type:
Miter
Type:
M695520
UL Listed:
Yes
Volts:
120V
Weight:
65 lb
Width:
21-3/4 in